References
IMI Norgren:RM/8026/M/125
Rubix:106A4778
Manufacturer :RM/8026/M/125

Product details : NORGREN RM/8026/M/125 25MM BORE CUSHIONED CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | norgren rm/8026/m/125 25mm bore cushioned cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 79.93 excl. VAT
/ Each
£ 95.92 incl. VAT
- Usually arrives within 14 working days
