References
Aventics:R480041561
Rubix:273A4801
Manufacturer :R480041561
EAN:3666750028588

Product details : AVENTICS R480041561
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 121.62 excl. VAT
/ Each
£ 145.94 incl. VAT
- Usually arrives within 14 working days
