SMC RSDQA50TF-20DZ STOPPER CYLINDER
RS(D)Q-Z, Stopper Cylinder, Fixed Mounting Height
See technical informationSee documentsReferences
SMC:RSDQA50TF-20DZ
Rubix:393A9853
Manufacturer :RSDQA50TF-20DZ
Documents
Product details : SMC RSDQA50TF-20DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
Fixed Height Stopper Cylinder, Double / Single Acting
Bore sizes (mm): 16, 20, 32, 40, 50
Strokes up to 30 mm
10 rod end configurations available
Compact auto switch mountable on 4 surfaces.
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 124.07 excl. VAT
/ Each
£ 148.88 incl. VAT
- Usually arrives within 14 working days
