References
Festo:DFSP-20-20-DF-PA
Rubix:390A6804
Manufacturer :576086
EAN:4052568224509

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : FESTO 576086 STOPPER CYLINDER
Stopper cylinder DFSP-20-20-DF-PA Stroke=20 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 284,67 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 95.26 excl. VAT
/ Each
£ 114.31 incl. VAT
- Delivery usually within ( 2 ) days