SMC RHCB40-370 HIGH POWER CYLINDER


Cylinder

References
smc:RHCB40-370
rubix:2608451
brand logo
brand logo
Technical specifications
Typehigh power cylinder
Cylinder stroke370 mm
Cylinder diameter40 mm
See all Specifications

Product details : SMC RHCB40-370 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Mounting: B (Basic Style)
Bore Size: 40mm
Port Type: Rc
Stroke: 370
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x647x62 mm
Logistic Weight2513 g
Typehigh power cylinder
Cylinder stroke370 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 1,051.75 excl. VAT
/ Each
£ 1,262.10 incl. VAT
  • Delivery usually within ( 4 ) days