References
SMC:NCMB075-0150S
Rubix:109A0033
Manufacturer :NCMB075-0150S
EAN:3618036279917

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder stroke | 38.1 mm |
| Cylinder diameter | 19.05 mm |
Documents
Product details : SMC NCMB075-0150S AIR CYLINDER
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension.
Strengths
•Double acting single rod
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | air cylinder |
| Cylinder stroke | 38.1 mm |
| Cylinder diameter | 19.05 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 17 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 65.22 excl. VAT
/ Each
£ 78.26 incl. VAT
- Delivery usually within ( 11 ) days