References
SMC:RSDQB32TF-10DZ
Rubix:255A7991
Documents
Product details : SMC RSDQB32TF-10DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Double acting and single acting available•Auto switch capable
Double acting and single acting available•Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 91.86 excl. VAT
/ Each
£ 110.23 incl. VAT
- Delivery usually within ( 21 ) days