SMC RSQB40TF-30DZ STOPPER CYLINDER

Stopper Cylinder

See technical informationSee documents
References
SMC:RSQB40TF-30DZ
Rubix:243A1282
Manufacturer :RSQB40TF-30DZ
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter40 mm
Documents

Product details : SMC RSQB40TF-30DZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

•Fixed height stopper cylinder
Double acting and single acting
Auto switch capable

Technical specifications


Attributes
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 94.27 excl. VAT
/ Each
£ 113.12 incl. VAT
  • Delivery usually within ( 21 ) days