References
SMC:RHCB50-400
Rubix:2608452
Manufacturer :00110904

Technical specifications
| Type | high power cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 50 mm |
Documents
Product details : SMC RHCB50-400 HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Mounting: B (Basic Style)
Bore Size: 50mm
Port Type: Rc
Stroke: 400
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Bore Size: 50mm
Port Type: Rc
Stroke: 400
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 6660 g |
|---|---|
| Type | high power cylinder |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 1,304.41 excl. VAT
/ Each
£ 1,565.29 incl. VAT
- Delivery usually within ( 4 ) days