References
SMC:RSDQB12-10T
Rubix:111A3671
Manufacturer :RSDQB12-10T
EAN:3618036239836

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 12 mm |
Documents
Product details : SMC RSDQB12-10T STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
RS(D)Q, Stopper Cylinder, Fixed Mounting Height
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 10 mm |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ Each
£ 79.44 incl. VAT
- Delivery usually within ( 4 ) days