• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Pneumatic cylinders and actuators
  6. Pneumatic standard cylinder
  7. SMC CD85N16-175-A ISO 6432 CYLINDER

SMC CD85N16-175-A ISO 6432 CYLINDER

Cylinder

See technical information

References

SMC:CD85N16-175-A
Rubix:110A5975
Manufacturer :00394469
brand logo
brand logo

Product details : SMC CD85N16-175-A ISO 6432 CYLINDER


Technical specifications


Attributes
Typesmc cd85n16-175-a iso 6432 cylinder
Show UNSPSC/ECL@SS
£ 53.83 excl. VAT
/ Each
£ 64.60 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

FESTO 578416 STANDARDS-BASED CYLINDER DSBC-32-700-PPVA-N3AVENTICS R480637840FESTO 1804664 STANDARDS-BASED CYLINDER DSBC-125-80-PPSA-N3FESTO 1774259 STANDARDS-BASED CYLINDER DSBF-C-40-25-PPVA-N3-RSMC CD85Y10-25-B AIR CYLINDERMATARA MCQI2-11-50-320M ISO15552-VDMA 24562 50 BORE 320MM STROKE MAG PSMC CP96KDB100-800C CYLINDER NON-ROTATINGFESTO 1384810 STANDARDS-BASED CYLINDER DSBC-100-160-PPVA-N3SMC CP96NDB80-500CW CYLINDER WITH LOCK DOUBLE RODSMC C85N8-50T ISO 6432 CYLINDERFESTO 575178 STANDARDS-BASED CYLINDER DSNU-25-270-PPV-ASMC CD85N25-160C-B AIR CYLINDERSMC CP96KB63-500CW CYLINDER NON-ROTATING DOUBLE RODPARKER MINICYL P1A-S016DS-0030FESTO 559301 ROUND CYLINDER DSNU-32-160-PPS-A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap