FESTO 1774259 STANDARDS-BASED CYLINDER DSBF-C-40-25-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-25-PPVA-N3-R
Rubix:232A0368
Manufacturer :1774259
EAN:4052568246884

Documents
Product details : FESTO 1774259 STANDARDS-BASED CYLINDER DSBF-C-40-25-PPVA-N3-R
Standard cylinder DSBF-C-40-25-PPVA-N3-R Stroke=25 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-25-PPVA-N3-R 1774259
Technical specifications
Attributes
| Logistic Weight | 925 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 170.14 excl. VAT
/ Each
£ 204.17 incl. VAT
- Delivery usually within ( 6 ) days