References
SMC:CD85WE20-160C-B
Rubix:111A0446
Manufacturer :00157076

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85WE20-160C-B DOUBLE ROD ISO 6432 CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, double rod
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 140.92 excl. VAT
/ Each
£ 169.10 incl. VAT
- Delivery usually within ( 7 ) days