Fine Lock Double Acting Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | fine lock cylinder |
Logistic Weight | 800 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 150 mm |
Type | fine lock cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 331 mm |
Usually arrives within 14 working days