References
SMC:C96SDB80-250C-XC68
Rubix:247A3833
Manufacturer :C96SDB80-250C-XC68

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | cylinder |
Documents
Product details : SMC C96SDB80-250C-XC68 ISO CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 257.27 excl. VAT
/ Each
£ 308.72 incl. VAT
- Delivery usually within ( 4 ) days