SMC CDG5EA40TFSR-50 STAINLESS STEEL CYLINDER


Cylinder

References
smc:CDG5EA40TFSR-50
rubix:108A3418
manufacturer :00435507
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeCylinder
See all Specifications

Product details : SMC CDG5EA40TFSR-50 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket 
Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeCylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height193 mm
Show UNSPSC/ECL@SS
£ 148.84 excl. VAT
/ Each
£ 178.61 incl. VAT
  • Delivery usually within ( 7 ) days