References
SMC:CXSJL20-10
Rubix:393A2199
Manufacturer :00400175
EAN:3618035661447

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSJL20-10 DUAL ROD CYLINDER
The SMC CXSJL20-10 compact twin-rod cylinder combines a reduced footprint with precise guidance. Its CXSJL version is designed with a ball bearing to ensure stable linear motion and good resistance to rotation.
Features
Specifications
Standards and instructions for use
Features
- Compact twin-rod cylinder.
- CXSJL version with ball bearing.
- 20 mm bore and 10 mm stroke.
- Maximum operating pressure: 0.7 MPa, i.e. 7 bar.
- Operating temperature: from -10 to 60 °C, non-freezing.
Specifications
- Acting: double-acting.
- Fluid: non-lubricated air.
- Proof pressure: 1.05 MPa.
- Adjustable stroke: from 0 to -5 mm relative to the standard stroke.
Standards and instructions for use
- Observe the pressure limits, temperature limits and non-freezing conditions indicated by SMC.
- Refer to the SMC operating instructions for installation, commissioning and maintenance.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 20 mm |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 318.08 excl. VAT
/ Each
£ 381.70 incl. VAT
- Delivery usually within ( 27 ) days