SMC CD76E32-50-B-XC6B AIR CYLINDER


Cylinder

References
smc:CD76E32-50-B-XC6B
rubix:125A0518
manufacturer :CD76E32-50-B-XC6B
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
Typecylinder
See all Specifications

Product details : SMC CD76E32-50-B-XC6B AIR CYLINDER


The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush.

Strengths

•Standard, double acting, single rod
Rubber cushion or air cushion
Rod boots

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke50 mm
Typecylinder
Inserted rod height190 mm
Show UNSPSC/ECL@SS
£ 87.90 excl. VAT
/ Each
£ 105.48 incl. VAT
  • Delivery usually within ( 7 ) days