References
Sandvik Coromant:MB-E12-64-09
Rubix:1118868
Manufacturer :5735501



Product details : SANDVIK C'CUT MB HOLD MB-E12-64-09
Cylindrical shank with flat to CoroCutⓇ MB adaptor
Technical specifications
Attributes
| Width | 9.5 mm |
|---|---|
| Height | 130 mm |
| Direction of tool | neutral |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 489.63 excl. VAT
/ Each
£ 587.56 incl. VAT
- Usually arrives within 14 working days
