Cylindrical Roller Bearing N… Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 149 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Other |
Reference speed | 15000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 35500 N |
Usually arrives within 14 working days