Cylindrical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 42 mm |
Logistic Weight | 6571 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 42 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NCF29 |
Material | Bearing steel |
Cage | Other |
Reference speed | 1100 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 780000 N |
Basic dynamic load, radial - Cr | 440000 N |
Usually arrives within 14 working days