References
NSK:NN3017MBKRE44CC1P4
Rubix:104A6331
Manufacturer :NN3017MBKRE44CC1P4 N
EAN:00029176654770

Product details : NSK CYLIND ROLLR BEARING NN3017K
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 379.83 excl. VAT
/ Each
£ 455.80 incl. VAT
- Usually arrives within 14 working days
