NTN NJ309EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ309EG1
See technical informationSee documentsReferences
NTN:NJ309EG1
Rubix:205A5854
EAN:4547359702286



Documents
Product details : NTN NJ309EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 980 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 98500 N |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 62.19 excl. VAT
/ Each
£ 74.63 incl. VAT
- Usually arrives within 14 working days
