NSK CYLIND ROLLR BEARING NU213ECJ

Cylindrical roller bearing NU23

See technical information
References
NSK:NU213EW
Rubix:104A4101
Manufacturer :NU213EW N
EAN:0029176589317
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU213ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1150 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 66.93 excl. VAT
/ Each
£ 80.32 incl. VAT
  • Delivery usually within ( 2 ) days