Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 805 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ22 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 114000 N |
Usually arrives within 14 working days