NSK CYLIND ROLLR BEARING NU2220ECJ


Cylindrical roller bearing NU23

References
nsk:NU2220W
rubix:104A2185
manufacturer :NU2220W *5
ean:00029176028564
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2220ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight4682 g
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 296.15 excl. VAT
/ Each
£ 355.38 incl. VAT
  • Usually arrives within 14 working days