FAG NU211-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU211-E-XL-K-TVP2-C3
Rubix:225A9196
Manufacturer :0382629240030
EAN:4012801393935



Product details : FAG NU211-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING
Outer ring with two edges and a rimless inner ring. For use up to 120°C. Available in C3 set. Reinforced version (E). Window cage in glass-fiber reinforced polyamide PA66 (TVP2) or solid brass cage, in two parts, centered on the rollers (M1).
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 47.80 excl. VAT
/ Each
£ 57.36 incl. VAT
- Delivery usually within ( 7 ) days
