RHP CYLIND ROLLR BEARING LRJA1-1/8
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA1.1/8J
Rubix:158A7144
Manufacturer :LRJA1.1/8J R
EAN:00747023006731
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA1-1/8
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 241 g |
|---|---|
| Basic static load, radial - C0r | 31300 N |
| Basic dynamic load, radial - Cr | 33100 N |
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
- Usually arrives within 14 working days

