FAG NUP2211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2211-E-XL-TVP2-C3>A
Rubix:274A8207
Manufacturer :0935222150030
EAN:4054372778308

Product details : FAG NUP2211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP...-E-XL-TVP2, with cage, single row, locating bearing, 2 outer ring edges, 1 inner ring edge, disk with inner edge, form NUP
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 61.12 excl. VAT
/ Each
£ 73.34 incl. VAT
- Usually arrives within 14 working days
