References
FAG:NJ307-E-XL-M1A-C3
Rubix:274A8027
Manufacturer :0382607860030
EAN:4012801021098

Product details : FAG NJ307-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1A, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 547 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7900 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 79.01 excl. VAT
/ Each
£ 94.81 incl. VAT
- Usually arrives within 14 working days
