Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 8100 rpm |
Limit speed | 18400 rpm |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 40000 N |
Usually arrives within 14 working days