Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 2240 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23..-E |
Cage | Polyamide |
Reference speed | 4500 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 230000 N |
Basic dynamic load, radial - Cr | 235000 N |
Usually arrives within 14 working days