FAG NU2313-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167391830030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2313-E-XL-M1-C3
Rubix:229A1669
Manufacturer :0167391830030
EAN:4012801234399

Product details : FAG NU2313-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167391830030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 250.93 excl. VAT
/ Each
£ 301.12 incl. VAT
- Delivery usually within ( 7 ) days
