INA SL045007-PP-2NR CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL045007-PP-2NR
Rubix:236A9169
Manufacturer :0015478600000
EAN:4012802706864
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width36 mm
See all Specifications

Product details : INA SL045007-PP-2NR CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL04..-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x62x62 mm
Logistic Weight490 g
Inner diameter35 mm
Outer diameter62 mm
Width36 mm
Bearing Clearancecn
Sealingtwo rubber seals
Basic static load, radial - C0r88000 N
Basic dynamic load, radial - Cr63000 N
Show UNSPSC/ECL@SS
£ 79.84 excl. VAT
/ Each
£ 95.81 incl. VAT
  • Delivery usually within ( 7 ) days