NSK SINGLE ROW R ROLLER BEARING NU248MC3


Cylindrical roller bearing NU23

References
nsk:NU248MC3
rubix:105A3281
manufacturer :NU248MC3 *5
ean:00029176190124
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter440 mm
Width72 mm
See all Specifications

Product details : NSK SINGLE ROW R ROLLER BEARING NU248MC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight51000 g
Inner diameter240 mm
Outer diameter440 mm
Width72 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 3,041.15 excl. VAT
/ Each
£ 3,649.38 incl. VAT
  • Usually arrives within 14 working days