INA SL182226-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182226-A
Rubix:274A8503
Manufacturer :0000582620000
EAN:4047643174213
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
See all Specifications

Product details : INA SL182226-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x230x230 mm
Logistic Weight11250 g
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
Bearing Clearancecn
Sealingopen
Reference speed1360 rpm
Basic static load, radial - C0r850000 N
Basic dynamic load, radial - Cr620000 N
Show UNSPSC/ECL@SS
£ 992.96 excl. VAT
/ Each
£ 1,191.55 incl. VAT
  • Usually arrives within 14 working days