INA SL04160-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
Superseded Ref:SL04160
INA:SL04160-D
Rubix:238A5016
Manufacturer :0897595750000
EAN:4054369582208

Documents
Product details : INA SL04160-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 220 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 970000 N |
| Basic dynamic load, radial - Cr | 480000 N |
Show UNSPSC/ECL@SS
£ 1,052.66 excl. VAT
/ Each
£ 1,263.19 incl. VAT
- Delivery usually within ( 7 ) days
