INA SL183034-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

INA:SL183034-A
Rubix:238A3180
Manufacturer :0000101460000
EAN:4047643162524
brand logo

Technical specifications

Inner diameter170 mm
Outer diameter260 mm
Width67 mm
See all Specifications

Product details : INA SL183034-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x260x260 mm
Logistic Weight12200 g
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
Bearing Clearancecn
Sealingopen
Reference speed1120 rpm
Basic static load, radial - C0r1050000 N
Basic dynamic load, radial - Cr700000 N
£ 1,176.97 excl. VAT
/ Each
£ 1,412.36 incl. VAT
  • Delivery usually within ( 7 ) days