INA SL183014-A-XL-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183014-A-XL-C3
Rubix:238A1439
Manufacturer :0505385430030
EAN:4012802702408
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width30 mm
See all Specifications

Product details : INA SL183014-A-XL-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x110x110 mm
Logistic Weight980 g
Inner diameter70 mm
Outer diameter110 mm
Width30 mm
Bearing Clearancec3
Sealingopen
Reference speed2800 rpm
Basic static load, radial - C0r174000 N
Basic dynamic load, radial - Cr153000 N
Show UNSPSC/ECL@SS
£ 156.57 excl. VAT
/ Each
£ 187.88 incl. VAT
  • Usually arrives within 14 working days