References
INA:SL15916-A
Rubix:274A8468
Manufacturer :0001943100000
EAN:4047643176194

Product details : INA SL15916-A CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,020.65 excl. VAT
/ Each
£ 1,224.78 incl. VAT
- Usually arrives within 14 working days
