FAG NJ2334-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NJ2334-EX-TB-M1-C3
Rubix:274A8017
Manufacturer :0812524980030
EAN:4054363048366

Documents
Product details : FAG NJ2334-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 62900 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1210 rpm |
| Basic static load, radial - C0r | 2070000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 3,238.54 excl. VAT
/ Each
£ 3,886.25 incl. VAT
- Usually arrives within 14 working days
