Cylindrical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x95x95 mm |
---|---|
Logistic Weight | 485,8 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 8000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 43000 N |
Usually arrives within 14 working days