Cylindrical Roller Bearing NU… Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 7107 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu 3.. |
Material | bearing steel |
Reference speed | 3600 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 390000 N |
Usually arrives within 14 working days