References
Timken:NU1032MAC3
Rubix:104A2630
EAN:0053893752006

Product details : TIMKEN NU1032MAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x292x80 mm |
|---|---|
| Logistic Weight | 5900 g |
| Packaged dimensions (D x W x H) | 303x292x80 mm |
| Package weight | 5900 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chromium bearing steel (carbon-chromium steel type 52100, as per astm a295). |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 367000 N |
| Basic dynamic load, radial - Cr | 276000 N |
Show UNSPSC/ECL@SS
£ 708.35 excl. VAT
/ Each
£ 850.02 incl. VAT
- Usually arrives within 14 working days
