Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x80x80 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-PP |
Basic static load, radial - C0r | 151000 N |
Basic dynamic load, radial - Cr | 102000 N |
In stock: Next day delivery