References
Timken:NU2319EMA
Rubix:104A2634
EAN:0053893752310

Product details : TIMKEN NU2319EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 194x194x68 mm |
|---|---|
| Logistic Weight | 10400 g |
| Packaged dimensions (D x W x H) | 194x194x68 mm |
| Package weight | 10340 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 593000 N |
| Basic dynamic load, radial - Cr | 525000 N |
Show UNSPSC/ECL@SS
£ 727.92 excl. VAT
/ Each
£ 873.50 incl. VAT
- Usually arrives within 14 working days
