NTN NU1034C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1034C3
Rubix:205A6229
EAN:4547359137514



Documents
Product details : NTN NU1034C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x42 mm |
|---|---|
| Logistic Weight | 8875 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 708.17 excl. VAT
/ Each
£ 849.80 incl. VAT
- Usually arrives within 14 working days
