References
Timken:NU328EMAC3
Rubix:104A3162
EAN:0053893752549

Product details : TIMKEN NU328EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 432x432x635 mm |
|---|---|
| Logistic Weight | 22100 g |
| Packaged dimensions (D x W x H) | 432x432x635 mm |
| Package weight | 22000 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | high-alloy bearing steel (timken 'super-clean' steel). |
| Cage | brass |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 837000 N |
| Basic dynamic load, radial - Cr | 771000 N |
Show UNSPSC/ECL@SS
£ 1,290.73 excl. VAT
/ Each
£ 1,548.88 incl. VAT
- Delivery usually within ( 7 ) days
