References
INA:SL024924-A
Rubix:238A1200
Manufacturer :0001237220000
EAN:4012802135060

Product details : INA SL024924-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x165x165 mm |
|---|---|
| Logistic Weight | 2850 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1540 rpm |
| Basic static load, radial - C0r | 440000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 419.25 excl. VAT
/ Each
£ 503.10 incl. VAT
- Delivery usually within ( 7 ) days
