TIMKEN NJ2219EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ2219EMA
Rubix:102A9311
EAN:0053893751511
Cylindrical Roller Bearing -  NJ2219EMA
Technical specifications
Inner diameter95 mm
Outer diameter170 mm
Width43 mm
See all Specifications

Product details : TIMKEN NJ2219EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x183x64 mm
Logistic Weight4300 g
Packaged dimensions (D x W x H)183x183x64 mm
Package weight4310 g
Inner diameter95 mm
Outer diameter170 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Materialchrome steel
Cagebrass
Reference speed3400 rpm
Basic static load, radial - C0r378000 N
Basic dynamic load, radial - Cr324000 N
Show UNSPSC/ECL@SS
£ 464.74 excl. VAT
/ Each
£ 557.69 incl. VAT
  • Delivery usually within ( 7 ) days